Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB242433

Global Industrial™ Pallet Scale with LCD Indicator, 4' x 4', 5,000 lb x 1 lb

Product Description
✓ 5,000 lb weight capacity
✓ Includes 9'10" interface cable and 5' AC adapter
✓ Overload protected to 125% of capacity

The Global Industrial™ Pallet Scale With LCD Indicator is a low-profile 48" x 48" x 4" scale that helps simplify weighing pallets and heavy items. This industrial pallet scale is steel-made with a diamond-plate surface, heavy-duty welded channel support, and a closed-corner design, making it ideal for any warehouse that needs a robust pallet scale. The pallet scale can be pit-mounted or freestanding on its adjustable 2-3/8" diameter rubber feet. Indicators are built with durable stainless steel and ABS plastic. Battery/AC power (adapter included). Calibration instructions corresponding indicator included. Ramp Sold Separately. 1-Year Limited Warranty.

  • Functions include, unit selection (lb./kg), zero, tare, and hold
  • RS-232 serial port connectivity
  • PRICE
    $1,599.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width48 in
    Height4 in
    Weight Capacity5000 lbs
    Cord Length5 ft
    Readability1 lbs
    Display Digit Height1/2"
    Unit of Measurementlb, kg, oz
    Pan/Platform Size4' x 4'

    Product Details

    DisplayLCD
    Power SupplyPower Adapter or 3 AAA Batteries
    MaterialSteel
    Indicator IncludedYes
    Indicator MaterialStainless Steel, Plastic
    Manufacturers Part Number242433
    BrandGlobal Industrial
    TypePallet Scale
    ColorGray
    SeriesIndustrial
    Overload Protection125 %
    IncludesAC Adapter, Interface Cable
    Package Quantity1
    DescriptionPallet Scale With Indicator
    InterfaceRS-232
    Legal for TradeNo

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL