Brecknell Ramp For 4'x4' DCSB Floor Scale, 36"Lx48"Wx3-1/8"H, 10,000 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This optional pallet scale ramp provides easy access to pallet scale. Measures 48" x 36" x 3.1". For use with 253226S and 253227S.
PRICE
$975.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 48 in |
| Height | 3-1/8 in |
| Weight Capacity | 10000 lbs |
| Weight | 220 lbs |
Product Details
| Type | Ramp |
| Color | Gray |
| Series | DCSB |
| Material | Steel |
| Description | Floor Scale Ramp |
| Manufacturers Part Number | 52775-0020 |
| Brand | Brecknell |
Compliance & Certifications
| Certifications | NTEP |