Global Industrial
Model # :WB320743
Global Industrial Set Of 4 Sleeve Anchors (3/4" x 4-1/4") With 1 Drill Bit (3/4" x 8")
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial sleeve anchors (3/4" x 4-1/4") with 1 drill bit (3/4" x 8") supports a variety of masonry materials and applications in need of secure holding and attachment. This concrete mounting kit is suitable for hard and rigid surfaces. Solid steel base material offers lasting durability and holding performance. Includes four lag bolts to install one post and one drill bit. Package Quantity 1.
PRICE
$20.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Size | 3/4" |
| Diameter | .7415 (Anchor) and .59 (Drill Bit) in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Anchor + Drill Bit |
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 320743 |
| Brand | Global Industrial |