Sleeve Anchor - 3/8" x 1-7/8" - Hex Nut Head - 304 Stainless Steel , Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Sleeve Anchors are used for anchoring into concrete, brick, or block. As the head is tightened, the sleeve dilates against the substrate.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Size | 3/8" |
| Head | Hex Nut |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 618020 |
| Anchor Type | Sleeve Anchor |
| Brand | Brighton-Best |