Global Industrial
Model # :WB641368RBL
Global Industrial Outdoor Perforated Steel Recycling Can W/Multi-Stream Lid, 36 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Multi-stream lid allows easy can and bottle disposal. Lid features four can/bottle openings and three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4" openings. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling multi-stream lid, plastic liner and security cable . Assembly required.
PRICE
$829.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Perforated Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 4 |
| Color | Blue |
| Lid Color Family | Blue |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Multi Stream Lid |
| Material | Steel |
| Manufacturers Part Number | 641368RBL |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Perforated Metal Collection |
| Container Markings | Recycle Logo |
| Shape | Round |
| Brand | Global Industrial |