Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493151GY

Global Industrial™ Infinity® 2-Tier 6 Door Ventilated Locker, 36"Wx18"Dx78"H, Unassembled

Product Description
✓ Recessed snag-free latch with padlock hasp
✓ Fully-ventilated doors & sides for maximum air circulation
✓ Assembly required

Engineered for years of dependable service, this unassembled gray Global Industrial™ Infinity® 2-Tier/6-Door Ventilated Locker features perforated doors and side panels that promote air circulation to help prevent odors and mold & mildew growth, making this locker ideal for gyms, spas, and sports equipment. The lockers are built for durability and security with 5-knuckle security hinges, 16-gauge steel with a gray powder coat finish, recessed finger-lift latch mechanisms, and a 2-point positive locking system. The recessed latch presents a clean look, reduces snags, and improves security as it also recesses the padlock to make it more difficult to cut it off. Useful design details for individual lockers include blank number plates a fixed shelf on the lower-third, and one double- & two single-prong coat/apparel hooks. Assembly required. Limited 1-Year Warranty.

  • Six (6) individual 12"W x 18"D x 36"H locker compartments
  • Padlock hasp accepts 9/32"D padlock shackle
  • Rubber bumper on door frames reduces noise when shut
  • 6"H legs elevate the locker off the ground
  • Locker unit can be bolted to the floor with user-supplied anchors
  • Assembled lockers are not returnable
  • PRICE
    $699.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height78 in
    Compartment Width15 in
    Compartment Depth18 in
    Compartment Height36 in
    Weight242.6 lbs
    Gauge16 ga

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    Door Handle TypeRecessed Handle & Fingertip Lift
    ColorDark Gray
    SeriesInfinity
    Tier TypeDouble Tier
    Configuration3 Wide
    MaterialSteel
    Construction TypeUnassembled
    Number of Compartments6
    Manufacturers Part Number493151GY
    BrandGlobal Industrial

    Warranty

    Warranty1 yr