Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB798929

Global Industrial™ Mezzanine Safety Pivot Gate, Knockdown

Product Description
✓ Balanced for easy use without springs
✓ Prevent falls and workplace injuries
✓ Meets OSHA safety requirements

The Global Industrial™ Mezzanine Safety Pivot Gate Swing provides easy and safe access to mezzanines to prevent dangerous & potentially fatal falls. The manual swing-action gate pivots upward by hand and provides a large area to access ladders, stairs, or to unload pallets or bins from raised forklifts while still restricting access. The gates are balanced for ease of operation without the use of springs or other mechanical devices, reducing maintenance. It is made of heavy-duty welded steel with a corrosion- & scratch-resistant high-visibility yellow powder coat finish. Meets OSHA safety requirements. Limited 1-Year Warranty.

  • Provides a large 64" W x 76" D x 76" H access area
  • Pre-drilled & welded floor mounting plates
  • Assembly required. Hardware included
  • PRICE
    $1,225.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width5 ft 10 in
    Depth6 ft 7 in
    Height6 ft 5 in
    Weight183 lbs
    Clearance Height6 ft 6 in

    Product Details

    Assembly RequiredYes
    TypeOSHA
    MaterialSteel
    DescriptionMezzanine Safety Pivot Gate
    ColorYellow
    Manufacturers Part Number798929
    BrandGlobal Industrial