Global Industrial
Model # :WB603340
Global Industrial™ Wire Mesh Sliding Gate - 10x3
Write a Review
|
Questions & Answers (0)
Product Description
SLIDING GATE 10 x 3
This 10-feet high 3-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Gates for 10-foot high rooms include a 2'H transom. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike.
Doors measuring 10 feet in height are comprised of an 8 foot high door and a 2 foot high wire mesh transom above the door (included in door purchase). The complete measurement for the transom and the door is 10 feet. The door opening for the 10 foot door is 8 feet in height
This 10-feet high 3-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Gates for 10-foot high rooms include a 2'H transom. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike.
Doors measuring 10 feet in height are comprised of an 8 foot high door and a 2 foot high wire mesh transom above the door (included in door purchase). The complete measurement for the transom and the door is 10 feet. The door opening for the 10 foot door is 8 feet in height
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft |
| Height | 10 ft |
| Nominal Height | 10 ft |
| Nominal Width | 3 ft |
Product Details
| Assembly Required | No |
| Type | Sliding Door |
| Material | Steel Wire |
| Color | Gray |
| Manufacturers Part Number | 603340 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |