Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298470BL

Global Industrial™ Modular Drawer Cabinet, 8 Drawers, w/Lock, 36"Wx24"Dx57"H, Blue

Product Description
✓ 8 drawers in 5 sizes with 200 lb capacity per shelf
✓ Steel body with black powder coat finish
✓ Keyed-differently cylinder lock for security

The blue Global Industrial™ Modular 8-Drawer Cabinet is designed to organize, store, & secure tools, diagnostic equipment, and accessories in industrial & maintenance applications and auto & repair shops of all kinds. The cabinet is made of heavy-gauge steel with a blue powder coat finish that protects the steel from corrosion. This model features eight drawers with snap-in side-mounted full-extension glides, a keyed multipoint locking mechanism, and full-width aluminum handles that have an integrated label holder for easy content identification. Optional divider kits & drawer mat available separately for customized storage solutions. Limited 1-Year Warranty.

  • Forklift-accessible for safe mobility
  • Integrated cylinder lock with 2 keys that secures all drawers
  • One 4"H drawer
  • Two 5"H drawers
  • One 6"H drawer
  • Three 8"H drawers
  • One 10"H drawer
  • PRICE
    $2,855.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    2855.00
    Buy 6 units - 10 units
    2715.00Save $140.00 (5%)
    Buy 11+ units
    2629.00Save $226.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth24 in
    Height57 in
    Weight473 lbs
    Drawer Weight Capacity200 lbs

    Product Details

    Lock TypeKeyed Lock, Keyed Differently
    TypeStationary
    ColorBlue
    Drawer MaterialSteel
    Number of Drawers8
    Cabinet TypeFull Height
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part Number298470BL
    Drawer Quantity (Drawer Height)1(4"), 2(5"), 1(6"), 3(8"), 1(10")
    Base TypeForkliftable Frame
    BrandGlobal Industrial

    Warranty

    Warranty1 yr