Global Industrial
Model # :WB798731
Global Industrial Pipe Fitting - 90 Degree Elbow 1-1/4" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting 90 Degree Elbow 1-1/4" Diameter
90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. Fitting locks onto 1-1/4" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. Fitting locks onto 1-1/4" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
PRICE
$7.20
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | 90° Elbow |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798731 |
| Fitting Type | Elbow |
| Brand | Global Industrial |