Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798744

Global Industrial™ Pipe Fitting - 90 Degree Three Socket Tee 1-1/2" Dia.

Product Description
Global Pipe Fitting - 90 Degree Three Socket Tee 1-1/2" Diameter

90 Degree Three Socket Tee Pipe Fitting joins a top rail and an intermediate upright in hand rail or safety rail configurations. Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Fitting locks onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.

PRICE
$11.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
11.50
Buy 11 units - 25 units
11.00Save $0.50 (4%)
Buy 26+ units
10.75Save $0.75 (7%)
Backordered, expected around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1.94 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
Type90° 3 Socket Tee
Pipe Outer Diameter1.9 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number798744
Fitting TypeSocket Tee
BrandGlobal Industrial