Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798722

Global Industrial™ Pipe Fitting - Side Outlet Elbow 1" Dia.

Product Description
Global Pipe Fitting Side Outlet Elbow 1" Diameter

Side Outlet Elbow Pipe Fitting provides a three way joint when building pipe hand railing, guard rail or other pipe-based structures. Typically found on the top hand rail, a side outlet elbow can also be used as a corner joint for benches, work tables or other rectangular structures. Strong iron material includes a galvanized finish for corrosion resistance and long term use. Fitting locks onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.

PRICE
$6.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
6.00
Buy 11 units - 25 units
5.70Save $0.30 (5%)
Buy 26+ units
5.60Save $0.40 (7%)
Available on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeSide Outlet Elbow
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number798722
Fitting TypeElbow
BrandGlobal Industrial