Global Industrial
Model # :WB798720
Global Industrial™ Pipe Fitting - Single Socket Tee 1" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting Single Socket Tee 1" Diameter
Single Socket Tee Pipe Fitting is used to join two pipes together at a 90 degree angle when building pipe hand railing, guard rail or other pipe-based structures. Single Socket Tee is made from galvanized iron for corrosion resistance and long lasting strength. Fittings lock onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Single Socket Tee Pipe Fitting is used to join two pipes together at a 90 degree angle when building pipe hand railing, guard rail or other pipe-based structures. Single Socket Tee is made from galvanized iron for corrosion resistance and long lasting strength. Fittings lock onto 1" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
PRICE
$2.56
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Single Socket Tee |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798720 |
| Fitting Type | Socket Tee |
| Brand | Global Industrial |