Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB240460GYCL

Global Industrial™ Plastic Trash Can with Lid - 32 Gallon Gray

Product Description
✓ Included lid offers protection from spills & odors
✓ Leak-proof can allows for easy cleaning and waste disposal
✓ Dual grip handles make handling and lifting easy

Improve your cleanup operations with the Global Industrial™ Plastic Utility Trash Can with Lid. This durable polyethylene resin trash can is built to last and won't corrode, chip, crack, or peel, making it ideal for use in warehouses, industrial environments, outdoor spaces, garages, construction sites and more. The rolled formed top rim is reinforced for added strength while the rib reinforced base increases stability. Trash cans will nest when empty for compact and convenient storage. The lid offers protection from spills, foul odors, and keeps pests at bay. Garbage can and lid are NSF approved. 1-Year Limited Warranty.

  • Capacity: 32 Gallons
  • Dimensions: 24-1/2" D x 28-5/8" H
  • Suitable for Indoor and Outdoor use
  • CLEARANCE PRICE
    $39.95

    was $50.95
    Save $11.00 (22%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height28-5/8 in
    Diameter24-1/2 in

    Product Details

    TypeUtility Trash Can
    ColorGray
    LidYes
    Capacity32 gal
    Lid TypeFlat Lid
    MaterialPlastic
    DescriptionTrash Can w/ Flat Lid
    Manufacturers Part Number240460GYCL
    Indoor/OutdoorIndoor/Outdoor
    ShapeRound
    BrandGlobal Industrial