Global Industrial
Model # :WB641614RBK
Global Industrial Square Recycling Can with Mixed Recycling Lid, 28 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Receptacle can be customized with included decals to accept waste or recyclables.
✓ Can be used to recycle paper products but easily accepts bottles and cans.
✓ Ideal for indoor or outdoor use.
Up your recycling game with the Global Industrial Square Recycling Can with Mixed Recycling Lid. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle can be customized with the included "Recycle" and "Waste" labels depending on your needs. Ideal for office complexes, stadiums, printing centers, schools, and many other facilities. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas. 1-Year Limited Warranty.
✓ Can be used to recycle paper products but easily accepts bottles and cans.
✓ Ideal for indoor or outdoor use.
Up your recycling game with the Global Industrial Square Recycling Can with Mixed Recycling Lid. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle can be customized with the included "Recycle" and "Waste" labels depending on your needs. Ideal for office complexes, stadiums, printing centers, schools, and many other facilities. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas. 1-Year Limited Warranty.
PRICE
$209.95
1
1
Backordered, expected around 02/04/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 28 in |
Product Details
| Type | Multi Stream System Can |
| Number of Openings | 1 |
| Color | Black |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 28 gal |
| Lid Type | Flat Mixed Recycling Lid |
| Material | Steel |
| Manufacturers Part Number | 641614RBK |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Decals Included |
| Shape | Square |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |