- Fits industry standard sized cans
- Secures lids during shipping
- Plastic molded H.D.P.E.
- For metal paint cans manufactured in the U.S.A. and Canada
Global Industrial
Model # :WBB1645894
Global Industrial Locking Rings 1 Qt. Paint Can, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Save money by ordering in volume!
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | Locking Rings |
| Can Size | 1 Qt. |
| Material | Plastic |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | B1645894 |
| For Use With | Metal Paint Cans |
| Number of Cans Held | 1 |
| Brand | Global Industrial |
| Recyclable | No |