Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641615RBL

Global Industrial™ Square Recycling Can with Mixed Recycling Lid, 32 Gallon, Blue

Product Description
✓ Receptacle can be customized with included decals to accept waste or recyclables.
✓ Can be used to recycle paper products but easily accepts bottles and cans.
✓ Ideal for indoor or outdoor use.

Up your recycling game with the Global Industrial™ Square Recycling Can with Mixed Recycling Lid. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle comes with a "Recycle" and "Waste" label allowing you to customize the can. Ideal for office complexes, stadiums, printing centers, schools, and many other facilities. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas. 1-Year Limited Warranty.

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3 units - 5 units
269.95Save $10.00 (4%)
Buy 6+ units
259.95Save $20.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height32 in

Product Details

TypeMulti Stream System Can
Number of Openings1
ColorBlue
Lid Color FamilyBlack
LidYes
Capacity32 gal
Lid TypeFlat Mixed Recycling Lid
MaterialSteel
Manufacturers Part Number641615RBL
Indoor/OutdoorIndoor/Outdoor
Accepted MaterialsMixed Recyclables
Container MarkingsDecals Included
ShapeSquare
BrandGlobal Industrial

Warranty

Warranty1 yr