Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175583

MPN #: 209815

Busch Systems® Mosaic Mixed Recycling Container, 32 Gallon Capacity, Blue

Product Description
Introducing The Mosaic, an innovative and versatile modular recycling and waste container system! This premium-quality product features a sturdy and durable structure that incorporates customizable signage, along with our thoughtfully designed bag retention clips to keep bags securely in place, making it a perfect fit for businesses and public spaces.

Features:
  • Modular Construction - Expand your station with our innovative connector system
  • Bold Communication - The customizable body panel signs are highly visible and help boost diversion and participation
  • Adapts To Any Recycling Program - A wide range of stocked color and lid opening options
  • Ergonomic Functionality - Effortless maneuverability and configurability
  • Stylish Design - Thoughtful materials and bold signage make The Mosaic a stylish and smart choice for your space
  • Material Type: Aluminum-HDPE-Sintra
  • Parts Included - 1x Mosaic Unit, 1x Mixed Blue Lid, 2x Wide Mixed Recyclables Sign Panels, 2x Narrow Mixed Recyclables Sign Panels and 1x Mixed Recyclables Lid Label


PRICE
$755.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth20-7/8 in
Height32-3/8 in
Weight20.8 lbs

Product Details

Assembly RequiredYes
TypeMulti Stream System Can
Number of Openings1
ColorBlue
SeriesMosaic
Lid Color FamilyBlue
Opening11-1/4" x 1-3/4" Slot with 5"D
LidYes
Capacity32 gal
Lid TypeOpen
MaterialPlastic
Manufacturers Part Number209815
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables
Container MarkingsMixed Recyclables
ShapeSquare
BrandBusch Systems