Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269688BG

Global Industrial™ Plastic Hang & Stack Bin, 10-7/8"L x 4-1/8"W x 4"H, Beige - Pkg Qty 12

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

PRICE
$37.20  Sold in packages of 12 / $3.10 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
37.20
Buy 3 pkgs - 5 pkgs
35.40Save $1.80 (5%)
Buy 6+ pkgs
34.20Save $3.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width4-1/8 in
Height4 in
Size (L x W x H)10-7/8 x 4-1/8 x 4 in
Inside Length10-1/4 in
Inside Width3-3/16 in
Inside Height3-3/4 in
Stacked Weight Capacity30 lbs
Weight Capacity30 lbs
Weight2 lbs

Product Details

TypeColored Bin
ColorBeige
SeriesPremium
Number of Divider Slots1
MaterialPlastic
Package Quantity12
Manufacturers Part Number269688BG
Stack and/or NestHang & Stack
BrandGlobal Industrial
Number of Stacks6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant