9300 Series offers 72" high cabinets with one fixed center shelf and three adjustable shelves. 9300P models have the added beauty and ease of a "Looped Full Pull". Black Finish. 36"W x 18"D x 72"H Overall.
This model is Non-Returnable & can not be Cancelled once ordered.
Global Industries 9300 Series Storage Cabinet, Recessed Handle, 36"W x 18"D x 72"H, Black, Assembled
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Storage Cabinet |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Black |
| Door Type | Solid |
| Series | 9300 Series |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 9336P-S72L-BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industries |