Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493399

Global Industrial™ Waterproof Hard Case w/Pinch Tear Foam 14"L x 10-23/32"W x 4-11/64"H, Blk

Product Description
Global Waterproof Hard Case w/Pinch Tear Foam 14"L x 10-23/32"W x 4-11/64"H, Black

The outdoor case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. With this hard shockproof/crushproof case, you can rest assure that your valuables are securely protected from damage. 1 year limited warranty.

Features:
  • Made of an anticorrosive ABS material
  • Reinforced edge-to-edge crushproof design
  • Customizable pre-perforated cubed foam
  • Egg crate foam case liner to keep items in place
  • Reinforced soft grip foldable handle to allow the case stackable
  • Two latch with padlock slots (padlock not included)
  • An O-Ring seal which forms a watertight seal when closed with the double grasping latch external
  • Auto pressure equalization valve protects items while flying anticorrosive material
  • IP67 and C-4150-J Certified
  • Meet ATA Specification 300
  • Withstand the temperature of -13°F to 130°F
PRICE
$75.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width10-23/32 in
Height4-11/64 in
Inside Length13-3/16 in
Inside Width9 in
Inside Height3-11/16 in
Weight4 lbs

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
Temperature Tolerance-13°F to 130°F
DustproofYes
CrushproofYes
MaterialABS Plastic
Manufacturers Part Number493399
WaterproofYes
Water ResistantY
BrandGlobal Industrial
TypeWaterproof Utility Case
ColorBlack
Handle TypeFoldable Soft Handle
StyleCase with Foam
Country of OriginChina
Package Quantity1
Stack and/or NestStack

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsIP 67 / DEF STAN 81-41