Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pelican

Model # :WBB2102327

MPN #: 1600-000-110

Pelican 1600 Watertight Large Case With Foam 24-3/8" x 19-3/8" x 8-13/16", Black

Product Description
The Pelican Protector Case is a rugged, watertight, dustproof, chemical-resistant and corrosion-proof hard case used to carry equipment that needs to be protected. It is made of an ultra-high impact polypropylene structural that makes it extremely strong and durable. It has a neoprene O-ring, easy open double throw latches and locking hasps for tight secure closure. Features an automatic pressure equalization valve to release built-up air pressure.

Features:
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • O-ring seal
  • Comfortable rubber over-molded handle
  • Stainless steel hardware and padlock protectors
  • 2 level Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Lifetime Guarantee of Excellence
  • Watertight, crushproof, and dustproof
  • Open cell core with solid wall design - strong, light weight
PRICE
$305.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/8 in
Width19-3/8 in
Height8-13/16 in
Inside Length21-1/2 in
Inside Width16-9/16 in
Inside Height8 in
Weight14.1 lbs
Inside Lid Depth1-3/4 in
Base Depth6-1/8 in
Max Bouyancy117 Lbs.

Product Details

Lock TypeLatched & Padlock Slots
Temperature Tolerance-40° to 210°
DustproofYes
CrushproofYes
MaterialPolypropylene
Manufacturers Part Number1600-000-110
WaterproofYes
WatertightYes
BrandPelican
ColorBlack
Series1600
StyleCase with Foam
Capacity1.65 ft³

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsIP67, MIL C-4150J, STANAG 4280, Def Stan 81-41, ATA 300