Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Glove Box Holder, Single, 11"W x 3-1/2"D x 4-3/4"H, Clear

Glove Box Holder, Single, 11"W x 3-1/2"D x 4-3/4"H, Clear

Item #: WBB170742

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kantek Acrylic Glove Box Holder, Triple, 11"W x 3-1/2"D x 14-1/2"H, Clear

Kantek Acrylic Glove Box Holder, Triple, 11"W x 3-1/2"D x 14-1/2"H, Clear

TrippNT™ Quadruple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 20"H

TrippNT™ Quadruple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 20"H

TrippNT™ Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

TrippNT™ Triple Side Loading Acrylic Glove Box Holder, 10"W x 4"D x 16"H

Glove Box Holder, Double, 11"W x 3-1/2"D x 9-1/2"H, Clear

Glove Box Holder, Double, 11"W x 3-1/2"D x 9-1/2"H, Clear

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Single Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 4-3/4"H

Global Industrial™ Single Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 4-3/4"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Global Industrial™ Double Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 9-1/2"H

Global Industrial™ Triple Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 15"H

Global Industrial™ Triple Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 15"H

Medline MDS202055 Non-Sterile Cotton Tipped Applicators, 6" Length, Box of 1000

Medline MDS202055 Non-Sterile Cotton Tipped Applicators, 6" Length, Box of 1000

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

2D Black Protective Corner

2D Black Protective Corner

Akro-Mils TiltView™ 5 Bin 06705 - 23-5/8"W x 5-3/8"D x 6-1/2"H

Akro-Mils TiltView™ 5 Bin 06705 - 23-5/8"W x 5-3/8"D x 6-1/2"H

Interion® Vinyl Medical Stool with Backrest and Footring, Black

Interion® Vinyl Medical Stool with Backrest and Footring, Black

GLOVE BOX HOLDERS
Glove Box Holder, Single, 11" x 3-1/2" x 4-3/4", Clear Acrylic

Glove Box Holders provide a convenient, simple storage solution for examination rooms. Clear acrylic for lasting durability and easy viewing of contents. Holders may be placed on countertop or wall mounted through predrilled holes (hardware not included). 11" x 3-1/2" x 4-3/4"

Weights & Dimensions

  • Depth 3-1/2 in
  • Width 11 in
  • Height 4-3/4 in

Product Details

  • Type Glove Box Holder
  • Package Quantity 1
  • Brand Kantek
  • Mounting Location Wall
  • Description Glove Box Holder
  • Material Acrylic
  • Capacity Single
  • Manufacturers Part Number AH110
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glove Box Holder, Single, 11"W x 3-1/2"D x 4-3/4"H, Clear

Glove Box Holder, Single, 11"W x 3-1/2"D x 4-3/4"H, Clear

Item #: WBB170742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant