Ammex® GWBN Gloveworks Industrial Grade Textured Nitrile Gloves, Powder-Free, XL, Blk, 100/Box
|
Questions & Answers (0)
Product Description
Ammex® Gloveworks HD Black Nitrile Powder Free Industrial Gloves are the perfect blend of power and control. This is a new dimension in disposable gloves: the ultimate in black nitrile, engineered for pros who need the best protection. The raised diamond texture channels away liquid for more gripping power in wet conditions. Durable and resistant to punctures and rips. The 6-mil thickness means excellent chemical resistance for extended-duration use. Latex-free and powder-free. 100 gloves per box, 10 boxes per case. Priced per box. If you've been using standard black nitrile gloves, it's time to upgrade to a glove that delivers more.
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 20.3 lbs |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Thickness | 6.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Black |
| Application | Industrial, Metal Working, Painting, Material Handling, Facilities Maintenance |
| Series | Gloveworks |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Usage | Painting, Industrial, Automotive, Chemical, Janitorial |
| Description | GWBN Gloveworks Industrial Grade Textured Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GWBN48100 |
| Texture | Diamond |
| Grade | Industrial |
| Coating Material | Chlorinated |
| Brand | Ammex |
Compliance & Certifications
| Certifications | FDA 21 CFR 177.2600, ISO 9001:2015 |