Ammex® X3 Xtreme Industrial Grade Nitrile Gloves, Powder-Free, Blue, M, 100/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Xtreme X3 is a powder free industrial grade nitrile glove. Great for foodservice, painting, automotive, janitorial, etc. FDA Compliant.
PRICE
$182.50 Sold in packages of 10 / $18.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Size | M |
| Cuff Length | 9-1/2 in |
| Thickness | 3 mil |
Product Details
| Color | Blue |
| Cuff Style | Beaded |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Xtreme X3 Powder-Free Industrial Grade Nitrile Gloves |
| Package Quantity | 1000 Gloves |
| Manufacturers Part Number | X344100 |
| Texture | Textured |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D6319, ISO 2859 |