Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB169155

MPN #: GD79PB

Glow Danger Vinyl - No Smoking

Product Description
SAFETY GRADE OSHA GLOW SIGNS
Glowing Safety Signs No Smoking- 10" x 14" Pressure Sensitive Vinyl
Signs feature large lettering and universally understood graphics to increase comprehension. Signs require no mechanical or electrical power source. Signs absorb and store energy from ambient light, Glow in the dark signs are immediately visible in sudden black out conditions. Illuminates for over six hours with only five minute recharge. These signs comply with 29 CFR requirements and NFPA 101 Life Safe Code. A flexible .004 mil thick surface with a pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application.

PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Signs
Sign LegendNo Smoking
Mounting LocationNone
MaterialPolyester
Legend HeadingDanger
Manufacturers Part NumberGD79PB
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA