Glow Floor Sign - Emergency Eye Wash
Write a Review
|
Questions & Answers (0)
Product Description
GLOW WALK-ON FLOOR SIGNS
Floor Signs Emergency Eye Wash"
Glow Signs are designed for fast and easy installation on any clean, indoor surface. Signs are visible in both full light and complete darkness. Signs do not require a mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Glow in the dark signs feature easily understood graphic, and large print lettering for easy comprehension. Signs measure 17" in diameter and are laminated with anti-skid tread to avoid slips and falls.
Floor Signs Emergency Eye Wash"
Glow Signs are designed for fast and easy installation on any clean, indoor surface. Signs are visible in both full light and complete darkness. Signs do not require a mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Glow in the dark signs feature easily understood graphic, and large print lettering for easy comprehension. Signs measure 17" in diameter and are laminated with anti-skid tread to avoid slips and falls.
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 17 in |
| Thickness | 4 mil |
| Diameter | 17 in |
Product Details
| Sign Shape | Circle |
| Sign Legend | Emergency Eye Wash Station |
| Color | Green |
| Mounting Location | None |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Emergency Eye Wash |
| Manufacturers Part Number | GWFS5 |
| Brand | Accuform |