Heskins Glow In The Dark Anti Slip Arrow Markers, 4"W, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Glow in the dark arrows are self-adhesive 4" discs (Pack of 10) that provide guidance around the workplace. Whether the lights are on or off, glow in the dark arrows clearly mark pathways around buildings and towards exits. In the daytime/light on scenario, glow in the dark directional markers is green with a white arrow, making them highly visible. In darkness or low light conditions, the arrows glow a bright green, ensuring safe guidance.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Thickness | 39 mil |
Product Details
| Type | Glow Anti Slip Arrow Tape |
| Package Quantity | 10 |
| Color | Green |
| Manufacturers Part Number | GID4CARROW |
| Self Adhesive | Yes |
| Reflective Type | Non Reflective |
| Shape | Circle |
| Pattern | Arrow |
| Brand | Heskins |