Heskins Glow In The Dark Directional Tape, 2"W x 33'L
Write a Review
|
Questions & Answers (0)
Product Description
Glow-in-the-dark directional tape is a chevron-patterned photoluminescent tape designed to help guide people safely in low-light or emergency situations. Its bright, long-lasting glow makes it ideal for marking exits, pathways, access routes, and egress points. The arrows on the tape provide clear direction, making it easier to navigate buildings during power outages or emergencies. This tape offers a balanced glow performance-stronger than standard egress tape but more cost-effective than premium options. When fully charged under normal lighting, it glows for about 4 to 6 hours. It's a smart safety solution for commercial, industrial, or public spaces.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 |
| Width | 2 in |
| Thickness | 6 mil |
Product Details
| Type | Glow Tape Directional Tape |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | PHOT2CHV |
| Self Adhesive | Yes |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Pattern | Arrow |
| Brand | Heskins |