GLOW FIRE SAFETY SIGNS
Fire Safety Signs No Exit - Rigid Plastic
Glow Fire Safety Signs feature large text and easily understood graphics to increase first glance comprehension. Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements.
Glow Sign Rigid Plastic 10x14 - No Exit
|
Questions & Answers (0)
Product Description
PRICE
$41.31
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Exit |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Description | No Exit |
| Manufacturers Part Number | GL199RB |
| Brand | Accuform |