Brady® BradyGlo Exit Sign, Polyester; Polystyrene, 10"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
BradyGlo™ Glow-In-The-Dark Plastic (B-347) features high performance photoluminescence material that is 100% reliable and virtually maintenance free. Compliant to NFPA Life Safety Code 101 and 2015 IBC/IFC Regulation, OSHA 1910.37, NYC and current building codes. Energy efficient, non-electric, non toxic, non-radioactive and may qualify for LEED credits. 50 ft. visibility allows for maximum effectiveness in low light or dark environments. BradyGlo™ Sign: Plastic, Red on Glow, 7 in H x 10 in W, EXIT.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Thickness | 1-3/5 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Material | Plastic |
| Description | BradyGlo Sign - Exit |
| Color | Red |
| Manufacturers Part Number | 80281 |
| Brand | Brady |