NMC Glow Fire Safety Emergency Shut Off Sign, 6 Hour Glow, Rigid Plastic, 12"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
GLOW FIRE SAFETY SIGNS
Fire Safety Signs Emergency Shut Off - Rigid Plastic
Glow Fire Safety Signs feature large text and easily understood graphics to increase first glance comprehension. Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements.
Fire Safety Signs Emergency Shut Off - Rigid Plastic
Glow Fire Safety Signs feature large text and easily understood graphics to increase first glance comprehension. Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Emergency Shut Off |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Description | Emergency Shut Off |
| Color | Red |
| Manufacturers Part Number | GL145R |
| Brand | Accuform |