Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135740

MPN #: 41222

Ergodyne GloWear 6472 Insulated Bib Overalls, 300D Oxford Shell, Polyester, S, Black

Product Description
The N-Ferno 6472 Insulated Bib Overalls are designed to be worn over work pants for warmth and durability in cold environments. The 300D polyester oxford with breathable water-repellent coating protects from the elements, while the thermal insulation and quilted lining keeps workers comfortably warm. These black winter work bibs hide dirt and feature reinforced knee patches for long-lasting wear. A heavy-duty front zipper closure, comfortable elastic-stretch sides and full-length zippered pant legs make for easy on/off without removing boots. Adjustable non-slip elastic straps allow workers to get the perfect fit. For convenient storage, these work bibs have 1 chest pocket and 2 side pockets. Reflective accents keep workers safe and seen. These insulated bib overalls are ideal for those who work in cold environments where hi-vis is not required, including refrigeration, transportation, airlines or agriculture. They're also great for outdoor recreational activities such as snowmobiling or hiking.

Features:
  • DURABLE - 300D polyester oxford with breathable water-repellent coating, reinforced knee patches and dirt-hiding black panels for dry comfort and long-lasting wear
  • COMFORTABLE WARMTH - Thermal insulation and quilted lining for warmth in cold conditions
  • EASY ON & OFF - Heavy-duty front zipper closure, elastic sides and full-length pant leg zippers for easy on/off without removing boots
  • ADJUSTABLE - Non-slip elastic straps easily adjust for the perfect fit
  • POCKETS - 1 chest, 2 side
  • REFLECTIVE ACCENTS - For enhanced low-light visibility
  • MACHINE WASHABLE


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeBib Overall
MaterialPolyester
GenderUnisex
ColorBlack
Manufacturers Part Number41222
Primary UseCold Weather Protection
BrandGloWear by Ergodyne