- Knit elastic band
- 3M™ Scotchlite Reflective Material, Level 2 ANSI-certified
- Lime, Orange
Ergodyne® GloWear® 8001 Arm/Leg Band, Lime, S/M - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Arm/Leg Band: Button snap closure
PRICE
$91.20 Sold in packages of 12 / $7.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | Arm/Leg Band |
| Material | Elastic/Polyester |
| Package Quantity | 12 |
| Color | Green |
| Manufacturers Part Number | 29013 |
| Primary Use | Arm and Leg Protection |
| Brand | Ergodyne |