Class 2 Super Econo Vest: Mesh fabric, Zipper closure, no pockets.
- A super value!
- ANSI-certified polyester mesh (3.3 oz.)
- Zipper closure
- 2 Level 2 ANSI-certified tape
- Lime, Orange
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | GloWear® 8205Z Class 2 Super Econo Vest |
| Color | Lime Green |
| Manufacturers Part Number | 20999 |
| Brand | Ergodyne |