- ANSI-certified polyester mesh (3.3 oz.)
- Hook & loop front closure
- Five-point hook & loop breakaway
- 2 Level 2 ANSI-certified tape
- Pockets: One inside
- Lime, Orange
Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Class 2 Econo Breakaway Vest: Hook & loop on both shoulders and sides
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | Breakaway Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | GloWear® 8215BA Econo Breakaway Vest |
| Color | Lime Green |
| Manufacturers Part Number | 21073 |
| Brand | Ergodyne |