- ANSI-certified polyester mesh (3.3 oz.)
- Adjustable sides
- 5 pt. breakaway design
- 3M™ Scotchlite Reflective Material, Level 2 ANSI-certified
- Radio tabs / holders
- Pockets: One multi-division inside
- Lime, Orange
Ergodyne® GloWear® 8244PSV Expandable Public Safety Vest, Orange, M/L
|
Questions & Answers (0)
Product Description
Expandable Public Safety Vest: ANSI 207-2006 compliant vest with adjustable sides.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M/L |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | GloWear® 8244PSV Expandable Public Safety Vest |
| Color | Orange |
| Manufacturers Part Number | 21360 |
| Brand | Ergodyne |