- ANSI-certified polyester solid (3.6 oz.)
- Hook & loop closure
- 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
- Pockets: One inside
- Lime, Orange
Ergodyne® GloWear® 8225HL Class 2 Standard Vest, Orange, 2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
Class 2 Standard Vest: Solid fabric, Hook & loop closure
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Polyester Solid |
| Package Quantity | 1 |
| Description | GloWear® 8225HL Class 2 Standard Vest |
| Color | Orange |
| Manufacturers Part Number | 21177 |
| Brand | Ergodyne |