Ergodyne® GloWear® 8231TV Hi-Vis Tool Tethering Safety Vest, 4XL/5XL, Type R, Class 2
|
Questions & Answers (0)
Product Description
The GloWear® 8231TV Hi-Vis Tool Tethering Safety Vest - Type R Class 2, Dual Certified provides versatile tethering and storage options for working at heights.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 4XL/5XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Tool Tethering Safety Vest |
| Color | Lime Green |
| Manufacturers Part Number | 24179 |
| Number of Pockets | 5 |
| Brand | Ergodyne |