Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB554070

MPN #: 18526

ERB® L2 New Hire Kit with Liberty® Cap & S18R Safety Vest, White/Clear/Hi-Viz Lime

Product Description
PPE Safety Kit, ERB® Safety, 18526 - White

Kit contains five useful and needed items for new hires or temporary laborers to work:
  • Liberty® White helmet (ANSI/ISEA Z89.1)
  • Boas® Clear eye protection (ANSI Z87.1 - Impact)
  • ERB® reusable ear plugs (ANSI S3.19)
  • A pair of work gloves
  • Reflective safety vest


PRICE
$72.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypePPE Safety Kit
Accessory SlotsYes
Lens Color FamilyClear
Shell MaterialHDPE
ColorWhite
SeriesL2
IncludesHard Hat, Safety Glasses, Ear Plugs, Leather Gloves, Non-ANSI Safety Vest
Package Quantity1
Manufacturers Part Number18526
Suspension4 pt. Pin-Lock
BrandERB Safety
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1, ANSI Z87.1 - Impact, ANSI S3.19
Hard Hat ANSI Type1
Hard Hat ANSI ClassC, E, G