Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305891

MPN #: 21367

Ergodyne® GloWear® 8244PSV Expandable Public Safety Vest, Lime, 3XL+

Product Description
GloWear® 8244PSV Expandable Public Safety Vest, Lime, 3-X-Large+

Expandable Public Safety Vest:
  • ANSI 207-2006 compliant vest with adjustable sides.
  • Perfect for wearing over turnout gear ANSI-certified polyester mesh (3.3 oz.)
  • Adjustable sides
  • 5 pt. breakaway design
  • 3M™ Scotchlite Reflective Material, Level 2 ANSI-certified
  • Radio tabs / holders
  • Pockets: One multi-division inside
  • Lime, Orange


PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL+

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
Closure TypeHook & Loop
MaterialPolyester Mesh
Package Quantity1
DescriptionGloWear® 8244PSV Expandable Public Safety Vest
ColorLime Green
Manufacturers Part Number21367
BrandErgodyne