- ANSI-certified solid front (3.6 oz.) / mesh back (3.3 oz.) 5 pt. breakaway design
- 3M™ Scotchlite Reflective Material, Level 2 ANSI-certified
- Tape set on 4.5 contrasting color background
- Radio tabs / holders
- Pockets: One multi-division inside
- Lime, Orange
Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Public Safety Vest: ANSI 207-2006 compliant, two-tone, breakaway design
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Polyester Solid Front, Mesh Back |
| Package Quantity | 1 |
| Description | GloWear® 8245PSV Public Safety Vest |
| Color | Lime Green |
| Manufacturers Part Number | 23393 |
| Brand | Ergodyne |