Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113013

MPN #: 23516

Ergodyne GloWear 8283BK Lightweight Performance Hi-Vis T-Shirt, Class 2, Black Bottom, 2XL, Orange

Product Description
The GloWear 8283BK Lightweight Performance Hi-Vis T-Shirt is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. With an extra soft, jersey-like feel, this 100% polyester fabric is the lightest weight ANSI 107-approved fabric on the market. Great for working in the heat, this reflective safety shirt features a moisture-wicking treatment and underarm vents to keep wearers cool and dry.. It is rated to 30+ UPF for protection against the sun's harmful UV rays.

The black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable.

Features:
  • LIGHTWEIGHT BREATHABILITY – Incredibly lightweight polyester performance fabric for all-day comfort in the heat (20% lighter than GloWear 8280BK Performance Hi-Vis Shirt)
  • HIGH VISIBILITY – ANSI/ISEA 107, Type R Class 2 compliant with 2" segmented reflective tape for low-light visibility
  • MOISTURE-WICKING TREATMENT – Keeps workers cool and dry
  • UNDERARM VENTS – For optimal airflow
  • BLACK PANELING – Hides sweat, dirt and dust for long-lasting wear
  • SUN PROTECTION – UPF 30+ protection from harmful UV rays
  • CHEST POCKET – For clipping pens or storing other small items
  • MACHINE WASHABLE


PRICE
$53.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fits Chest Size48-52 in

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 2
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionGloWear Lightweight Performance Hi-Vis T-Shirt
ColorOrange
SeriesGloWear
Primary UseHeat Stress Protection
BrandErgodyne