Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135271

MPN #: 25496

Ergodyne® GloWear® 8287 Hi-Vis Winter Jacket & Vest w/ Detachable Sleeves, 2XL, Lime

Product Description
The GloWear® 8287 Hi-Vis Winter Jacket and Vest with Detachable Sleeves is made with quilted 3M Thinsulate Insulation for warmth without added bulk. The waterproof 300D polyester shell resists wind, while remaining breathable for warmth and dry comfort on the job. This quilted jacket features a 100g 3M Thinsulate insulated body and 80g sleeves for enhanced warmth and comfort in cold conditions.

Features:
  • 3-IN-1 JACKET/VEST - Wear as a jacket, zip off the quilted sleeves to wear as a vest, or zip jacket into the 8386 Outer Shell (sold separately) for an ultra-warm winter jacket
  • WEATHER-RESISTANT - Wind-resistant and waterproof 300D oxford polyester shell + PU coating for protection from the elements
  • FULLY TAPED SEAMS - Taped and bonded seams lock out water
  • HIGH VISIBILITY - Bright fluorescent with 2" reflective tape for low-light and night-time visibility
  • 3M THINSULATE INSULATION - 100g 3M Thinsulate Insulation in the body and 80g 3M Thinsulate Insulation in the quilted sleeves keeps you warm without extra bulk
  • EXTERIOR POCKETS - 2 lower front slash pockets
  • MIC TABS - Dual mic tabs for clipping radios
  • ID BADGE HOLDER - Clear pocket on chest to hold ID badge
  • TESTED & APPROVED - ANSI/ISEA 107-2015 Type R Class 2
  • CUSTOM LOGO'ING AVAILABLE - Customize with your company's logo
  • COLOR OPTIONS - Hi-Vis Lime and Hi-Vis Orange
  • MACHINE WASHABLE


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/4
Size2XL

Product Details

TypeThermal
ClassANSI Class 2
ColorGreen
Number of Pockets2
ProtectionCold Temperature Protection, High Viz, Reflective, Water And Wind Resistant
Style8287
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
GenderUnisex
Package Quantity1
Manufacturers Part Number25496
WaterproofNo
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2015 Type R Class 2