Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274209

MPN #: 25537

Ergodyne®GloWear® 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Lime, 3XL, 25537

Product Description
Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system.

Features
  • Weatherproof 300D oxford polyester outer shell
  • Breathable PU coating
  • Inner jacket with 100g 3M™ Thinsulate™ lining
  • Inner jacket zips out and sleeves zip off to create Class 2 thermal vest
  • 2" ANSI-compliant 3M™ Scotchlite™ Reflective
  • Black panels hide dirt and wear
  • Inset hood with drawstring and stoppers
  • Two external front pockets with snap flaps
  • External zipper chest pocket
  • Cellphone chest pocket
  • Clear ID badge holder
  • Dual mic tabs for clipping radios
  • YKK #5 zippers
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26
Weight4 lbs
Sleeve Length27.75"
Size3XL
Fits Chest Size50-54"
Jacket Length39"

Product Details

Number of Pockets6
For Use WithFlagging Crew, Construction, Utility Crew, Transportation/Airlines, Railway
MaterialPolyester, Polyurethane Coating, Thinsulate™
Front ClosureZipper & Snap
GenderUnisex
Manufacturers Part Number25537
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets4
Water ResistantYes
BrandErgodyne
TypeHigh Visibility Jacket
Reflective TapeYes
ClassANSI Class 3/2, Type R
ColorGreen
ThermalYes
Number of Inside Pockets2
StyleThermal
InsulatedNo
Closure TypeZipper & Snap
High VisibilityYes
Package Quantity1
DescriptionWorkwear Jacket

Compliance & Certifications

CertificationsANSI/SEA 107-2015