Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135445

MPN #: 21511

Ergodyne® GloWear 8289 Hi-Vis T-Shirt, Class 2, XS, Orange

Product Description
GloWear® 8289 Hi-Vis T-Shirt -Type R, Class 2

Class 2 T-Shirt: Value price apparel with lightweight birdseye knit and wicking treatment.

Features:
  • ANSI-compliant polyester breathable knit (4.1oz)
  • Moisture wicking treatment
  • 30+ UPF for protection against harmful UV
  • 2" ANSI-compliant heat transfer reflective
  • Pockets: One outside chest


PRICE
$22.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS

Product Details

TypeHi-Visibility Shirt
Reflective TapeHeat Applied, Solid
ClassANSI Class 2
ColorOrange
Number of Pockets1
ProtectionHigh Visibility, Reflective, UV/Sun Protection
StyleT-Shirt
MaterialPolyester
DescriptionGloWear Hi-Vis T-Shirt
Package Quantity1
GenderUnisex
Manufacturers Part Number21511
Primary UseHeat Stress Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 2