Features:
- ANSI-Compliant polyester breathable knit (4.1oz)
- Moisture wicking treatment
- 30+ UPF for protection against harmful UV
- 2" ANSI-compliant heat transfer reflective
- Pockets: One outside chest
- Black accents on front and sleeve high wear areas
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Reflective Tape | Heat Applied, Solid |
| Class | ANSI Class 2 |
| Color | Green |
| Number of Pockets | 1 |
| Protection | High Visibility, Reflective, UV/Sun Protection |
| Style | Long Sleeve |
| Material | Polyester |
| Description | GloWear Hi-Vis Long Sleeve T-Shirt |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 22706 |
| Primary Use | Heat Stress Protection |
| Brand | GloWear by Ergodyne |
Compliance & Certifications
| Certifications | ANSI 107 Type R, Class 2 |