Class 2 Polo Shirt: Birds eye knit for the boss man or anyone who wants to keep cool and be noticed
- ANSI-certified polyester breathable knit (4.4 oz.)
- Moisture wicking treatment
- 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
- Lime
Weights & Dimensions
| Size | M |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | Polyester Knit |
| Gender | Men's |
| Package Quantity | 1 |
| Description | GloWear 8295 Polo Shirt |
| Color | Green |
| Manufacturers Part Number | 21643 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |