Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135329

MPN #: 25327

Ergodyne® GloWear 8365BK Hi-Vis Rain Jacket w/ Black Accents, Class 3, Polyester, 3XL, Lime

Product Description
The GloWear® 8365BK Hi-Vis Rain Jacket is a Type R, Class 3 Jacket with black accents to hide dirt in high wear areas. Made with a rugged 300D oxford poly shell, it keeps water out while letting moisture escape to keep you dry and comfortable while working in the worst conditions. This reflective rain jacket has 2" ANSI compliant 3M Scotchlite Reflective material on the chest and arms for added visibility at night or in low-light conditions. The inset hood can be tucked away when not needed. This waterproof work jacket offers comfortable protection against the elements for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews.

Features:
  • WATERPROOF AND RUGGED – Durable 300D oxford polyester outer shell
  • BREATHABLE COATING – Durable and breathable PU coating
  • BREATHABLE LINING – Full polyester mesh lining keeps you dry and comfortable
  • STORM FLAP – Storm flap and snap buttons prevent water from leaking through a zipper closure
  • DIRT-HIDING PANELS – Black panels hide dirt and wear
  • NIGHTTIME VISIBILITY – 2" ANSI-compliant 3M Scotchlite Reflective material
  • INSET HOOD ­– With drawstring and stoppers
  • POCKETS – Two external front pockets with snap flaps, and cell phone chest pocket
  • MIC TABS – Dual mic tabs for clipping radios
  • YKK #5 zippers


PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Rain Jacket
Reflective Tape3M, Sewn On, Solid
ClassANSI Class 3
ColorGreen
ClosureSnap/Button, Zipper
StyleGloWear®
Closure TypeZipper
MaterialPolyester
Package Quantity1
GenderUnisex
Manufacturers Part Number25327
WaterproofYes
Primary UseHigh Visibility, Reflective, Waterproof
BrandGloWear by Ergodyne