Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135777

MPN #: 24467

Ergodyne® GloWear® 8379 Hi-Vis 3-in-1 Winter Bomber Jacket, 3XL, Orange

Product Description
The GloWear® 8379 3-in-1 Hi-Vis Winter Bomber Jacket features a zip-out fleece liner for ultimate adaptability in cold to extreme environments. The waterproof 300D oxford shell with PU coating resists wind to keep you dry, while the 220g fleece liner provides extra warmth and comfort.

Adjustable hook & loop cuffs seal out cold and allow for comfortable wear with gloves, while the zippered closure makes for easy on and off. The inset hood can be stowed away when not needed.

Features:
  • 3-IN-1 JACKET - Wear as a jacket with the fleece liner zipped in, fleece liner on its own or the shell on its own for a lightweight, water-resistant outer layer
  • WEATHER-RESISTANT - 300D oxford polyester wind-resistant and waterproof PU coating for protection from the elements
  • FULLY TAPED SEAMS - Taped and bonded seams lock out water
  • HIGH VISIBILITY - Bright fluorescent with 2" reflective tape for low-light and night-time visibility
  • 220G INSULATION - Fleece liner can be worn on its own or zipped into the shell for warmth without the extra bulk
  • ADJUSTABLE - Hook & loop cuffs and removable hood with drawstring and stoppers
  • EXTERIOR POCKETS - 1 zippered cell phone chest pocket, 1 dual slot pen pocket on arm and 2 lower front slash pockets
  • MIC TABS - Dual mic tabs for clipping radios
  • TESTED & APPROVED - ANSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified
  • CUSTOM LOGO'ING AVAILABLE - Customize with your company's logo
  • COLOR OPTIONS - Hi-Vis Lime and Hi-Vis Orange
  • MACHINE WASHABLE


PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2
Size3XL

Product Details

TypeThermal Bomber
ClassANSI Class 3
ColorOrange
Number of Pockets4
ProtectionCold Temperature Protection, High Viz, Reflective, Water And Wind Resistant
StyleBomber
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
Package Quantity1
GenderUnisex
Manufacturers Part Number24467
WaterproofYes
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified